Motion
32122
Spotting Drill, Body Diameter: 1/2", Point Angle: 90°, Material: High Speed Steel, Type: NC Spotting
MI ITEM #03237652
MFR #32122
Price$117.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 1/2", Point Angle: 90°, Material: High Speed Steel, Type: NC Spotting
MI ITEM #03237652
MFR #32122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$117.30/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Flute Length
    1-3/8 in
  • Overall Length
    6 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    90 °
  • Type
    NC Spotting

Overview

Mfr description
32122 1/2" CTR DRILL 6"OAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought