Motion
51149
Countersink - 90 ° Angle, 4 Flutes, 1-1/4 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #03237660
MFR #51149
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 4 Flutes, 1-1/4 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #03237660
MFR #51149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51149 1-1/4 CENTER REAMER 90DEG 4 FL

Specifications

  • Type
    Countersink
  • Countersink Angle
    90 °
  • Body Diameter
    1-1/4 in
  • Number Of Flutes
    4
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/2 in
  • Overall Length
    2-3/4 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text