Motion
66060
Keyseat Cutter, Cutter Diameter: 3/4", Cutter Width: 3/16", American Standard Number: 606
MI ITEM #03237668
MFR #66060
Price$68.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyseat Cutter, Cutter Diameter: 3/4", Cutter Width: 3/16", American Standard Number: 606
MI ITEM #03237668
MFR #66060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.88/each

Specifications

Dimensions

  • Cutter Diameter
    3/4 in
  • Cutter Width
    3/16 in
  • Overall Length
    2-3/16 in
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    606
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    10
  • Shank Type
    Plain Round
  • Tooth Type
    Straight Tooth

Overview

Mfr description
66060 #606 WOODRUFF KEYSEAT CUTTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought