Motion
19344 SHARPSHOOTER EXTRA STRENGTH NO-RINSE MARK REMOVER W/ TRIGGER SPRAY

3M
19344 SHARPSHOOTER EXTRA STRENGTH NO-RINSE MARK REMOVER W/ TRIGGER SPRAY

SBS® Lime Cleanser - 1 L, Citrus
MI ITEM #03237892
MFR #19344 SHARPSHOOTER EXTRA STRENGTH NO-RINSE MARK REMOVER W/ TRIGGER SPRAY
List Price$26.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19344 SHARPSHOOTER EXTRA STRENGTH NO-RINSE MARK REMOVER W/ TRIGGER SPRAY

SBS® Lime Cleanser - 1 L, Citrus
MI ITEM #03237892
MFR #19344 SHARPSHOOTER EXTRA STRENGTH NO-RINSE MARK REMOVER W/ TRIGGER SPRAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$26.63/each for your price

Overview

Mfr description
19344 SHARPSHOOTER EXTRA STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes stubborn marks, spots, and stains from almost any washable surface
  • Ready-to-use formulation.
  • Comes in multiple convenient packaging configurations.

Specifications

  • Product Types
    Specialty Product
  • Container Size
    1 qt (US)
  • Package Quantity
    1
  • Manufacturer Upc Number
    50048011193446
  • UPC_NO
    50048011193446
  • Type
    Remover
  • Weight
    30.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought