Overview
Mfr description
12X22X7 V 692264 METRIC OIL SEAL
- Rubber O.D. With Beaded (Ribbed) O.D.
- Spring-Loaded
- Single-Lip.
- Specialized Lip Geometry For Metric Size Conformance To Iso Standards.
Specifications
- Solid / SplitSolid
- Shaft Diameter12 mm
- Outside Diameter22 mm
- Overall Width7 mm
- Design TypeHMS5
- Seal TypeSingle Lip with Spring
- Lip MaterialFluoro Rubber (FKM)
- Description KeywordHMS5 Design
- Pressure Tolerance10 psi @ 0-1000 fpm
- Manufacturer Upc Number085311309615
- Max Shaft Surface Speed3600 fpm
- Typical ApplicationEngines, Axles, Transmissions, Pumps, Motors, Speed Reducers.
- Continuous Temperature Range-40 to 400°F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data