Motion
18X30X7
Fluoro Rubber Oil Seal - Solid, 18 mm Shaft Dia., 30 mm OD, 7 mm Overall Width, HMS5 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #03238227
MFR #18X30X7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 18 mm Shaft Dia., 30 mm OD, 7 mm Overall Width, HMS5 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #03238227
MFR #18X30X7

Mfr description
18X30X7 V 692692 METRIC OIL SEAL
  • Rubber O.D. With Beaded (Ribbed) O.D.
  • Spring-Loaded
  • Single-Lip.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    30 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    18 mm

Details

  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    HMS5 Design
  • Design Type
    HMS5
  • Lip Material
    Fluoro Rubber (FKM)
  • Manufacturer Upc Number
    085311309936
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)