Specifications
Dimensions
- Outside Diameter52 mm
- Overall Width7 mm
- Shaft Diameter30 mm
Details
- Continuous Temperature Range-40 to 400°F
- Description KeywordHMSA10 Design
- Design TypeHMSA10
- Lip MaterialFluoro Rubber (FKM)
- Manufacturer Upc Number085311310918
- Max Shaft Surface Speed3600 fpm
- Pressure Tolerance10 psi @ 0-1000 fpm
- Seal TypeDouble Lip with Spring
- Solid / SplitSolid
- Typical ApplicationEngines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Overview
Mfr description
30X52X7 DBL V 692370 METRIC OIL SEAL
- Rubber O.D. With Beaded (Ribbed) O.D.
- Spring-Loaded
- Single Sealing Lip With Auxiliary Dirt/Dust Lip ("Double-Lip").
- Specialized Lip Geometry For Metric Size Conformance To Iso Standards.