Motion
SY5220-5YO-C6F

SMC CORP OF AMERICA
SY5220-5YO-C6F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal without Connector, Body Ported Plug-In Integrated, One-touch fitting for 6 mm
Mi Item #03238381
MFR #SY5220-5YO-C6F
Price$77.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5220-5YO-C6F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal without Connector, Body Ported Plug-In Integrated, One-touch fitting for 6 mm
Mi Item #03238381
MFR #SY5220-5YO-C6F

Mfr description
SY5220-5YO-C6F 24VDC DBL SOL VALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.95/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported Plug-In Integrated
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)