Motion
08910
EZ BREAK CPR 10 OZ BIC
MI ITEM #03238530
MFR #08910
Your Price$23.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ BREAK CPR 10 OZ BIC
MI ITEM #03238530
MFR #08910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.82/each(List $47.63)

Overview

Mfr description
08910 EZ BREAK CPR 10 OZ BIC
  • Copper working temperature: to 1800°F (982°C)
  • Lubricates and protects nuts and bolts, making disassembly easy, even after years of service
  • Resists galling, rust and corrosion so your metal parts won't "freeze up

Specifications

  • Type
    Rust Preventative Coating
  • Container Size
    10 oz
  • Certification
    USDA
  • Composition
    Aluminum, Copper
  • Color
    Copper
  • Temperature Range
    Maximum of +1800 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • UPC_NO
    048615089102
  • Features & Benefits
    • Copper working temperature: to 1800°F (982°C) • Lubricates and protects nuts and bolts, making disassembly easy, even after years of service • Resists galling, rust and corrosion so your metal parts won't "freeze up
  • Package Quantity
    24
  • Weight
    0.58 lbs
  • Width
    2.5 in
  • Length
    2.5 in
  • Height
    4.625 in
  • Harmonization Code
    3214100010
  • Finish
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text