Motion
08971

MARKAL
08971

LA-CO® E-Z Break® Nickel Grade - Anti-seize compund - Brush-in-Cap - 8 oz, Can, Color: Gray
Mi Item #03238531
MFR #08971
Price$39.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
08971

LA-CO® E-Z Break® Nickel Grade - Anti-seize compund - Brush-in-Cap - 8 oz, Can, Color: Gray
Mi Item #03238531
MFR #08971

Mfr description
08971 EZ BREAK NKL 8 OZ
  • Nickel working temperature: to 2600°F (1427°C)
  • Lubricates and protects nuts and bolts, making disassembly easy, even after years of service
  • Resists galling, rust and corrosion so your metal parts won't "freeze up"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.65/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Height
    4.625 in
  • Length
    2.5 in
  • Weight
    0.565 lbs
  • Width
    2.5 in

Details

  • Application
    Nuts, Bolts, Valves, Flanges, Splines
  • Base Material
    Nickel
  • Certification
    USDA
  • Color
    Gray
  • Container Type
    Can
  • Features & Benefits
    • Nickel working temperature: to 2600°F (1427°C) • Lubricates and protects nuts and bolts, making disassembly easy, even after years of service • Resists galling, rust and corrosion so your metal parts won't "freeze up"
  • Finish
    Nickel
  • Harmonization Code
    3214100010
  • Max Operating Temperature
    2600 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Package Quantity
    24
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    Maximum of +2600 °F
  • Type
    Rust Preventative Coating
  • UPC_NO
    048615089713
  • Working Temperature
    2600 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)