Motion
80505

MARKAL
80505

CHALK RR BLU
Mi Item #03238537
MFR #80505
Price$1.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
80505

CHALK RR BLU
Mi Item #03238537
MFR #80505

Mfr description
80505 CHALK RR BLU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.17/each

Specifications

Dimensions

  • Height
    4.25 in
  • Length
    1 in
  • Overall Diameter
    1 in
  • Overall Length
    4 in
  • Weight
    0.08 lbs
  • Width
    1 in

Details

  • Color
    Blue
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • Package Quantity
    576
  • UPC_NO
    048615805054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)