Motion
86481

MARKAL
86481

TOM STK 175 F / 79 C
Mi Item #03238543
MFR #86481
Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
86481

TOM STK 175 F / 79 C
Mi Item #03238543
MFR #86481

Mfr description
86481 THERMOMELT STICK 175 DEG. F
  • When the stick melts, the precise temperature is reached
  • Accurate to within +/- 1% of Fahrenheit and +/- 3% Celsius rated temperatures; no need for sensor calibration
  • Ideal for: pre-heating, post-weld heat treating, interpass temperature monitoring, stress-relieving and annealing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.40/each

Specifications

Dimensions

  • Height
    0.625 in
  • Length
    0.625 in
  • Stick Length
    5 in
  • Weight
    0.045 lbs

Details

  • Country of Origin
    US
  • Harmonization Code
    3822000002
  • Includes Pocket Clip
    Pocket Clip Included
  • Melting Temperature
    +175 °F
  • Package Quantity
    1
  • Standards Met
    ANSI/ASME Code B31.3, ANSI/ASME Code B32.1, ASME Code 1.111, ASME Code V11, AWS D1.1, NIST Traceable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)