Motion
0008300300
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/8", Face Size (LxW): 5-1/4 x 1-1/16"
Mi Item #03239436
MFR #0008300300
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/8", Face Size (LxW): 5-1/4 x 1-1/16"
Mi Item #03239436
MFR #0008300300

Mfr description
83003 10"X1-1/16 SCRATCH BRUSH
  • Shoe handle scratch brush with steel bristles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.10/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Bristle Length
    1-1/8 in
  • Brush Length
    10.0000 in
  • Face Size Lxw
    5-1/4 x 1-1/16 in
  • Face Width
    5.2500 in, 133.35 mm
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Overall Length
    10 in
  • Trim Length
    1.1250 in | 28.57 mm

Details

  • Abrasive Material
    Steel
  • Bristle Material
    Steel
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Brush Type
    Shoe Handle Wire Scratch
  • Fill Material
    Steel Wire
  • Handle Material
    Wood
  • Handle Shape
    Contoured
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    0008300300
  • Material
    Steel Wire
  • Number Of Columns
    16
  • Number Of Pieces
    1
  • Number Of Rows
    4
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Steel Wire 10 in
  • Type
    Hand
  • UPC_NO
    622424830034
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)