Motion
0001100600
Wheel Brush - 1.5000 in Diam, 1/4 in Arbor Dia, 1/8 in Width, 20000 rpm
Mi Item #03239445
MFR #0001100600
Price$30.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.5000 in Diam, 1/4 in Arbor Dia, 1/8 in Width, 20000 rpm
Mi Item #03239445
MFR #0001100600

Mfr description
11006 1-1/4"CRIM.WIRE BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.22/each

Specifications

Dimensions

  • Arbor Hole Size
    0.2500 in
  • Arbor Size
    0.2500 in
  • Bristle Diameter
    0.003 in
  • Brush Diameter
    1.2500 in
  • Center Hole Diameter
    0.2500 in
  • Diameter
    1.5000 in
  • Face Width
    1/8 in
  • Filament Wire Diameter
    0.0030 in
  • Filament Wire Diameter Range
    0.0030 in
  • Fill Diameter
    1.2500 in
  • Inside Diameter
    0.2500 in
  • Outside Diameter
    1.2500 in
  • Trim Length
    21/64 in
  • Unthreaded Arbor Diameter
    1/4 in

Details

  • Abrasive Material
    Steel
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Steel Wire
  • Manufacturer Stock Number
    11006
  • Material
    Steel Wire
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424110068
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)