Motion
0001106500
Wheel Brush - 4 in Diam, 5/8 in Arbor Dia, 3/16 in Width, 15000 rpm
Mi Item #03239446
MFR #0001106500
Price$33.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 5/8 in Arbor Dia, 3/16 in Width, 15000 rpm
Mi Item #03239446
MFR #0001106500

Mfr description
11065 4"DIA X 5/8"AH X.008
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.76/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Bristle Diameter
    0.008 in
  • Brush Diameter
    4 in
  • Diameter
    4 in
  • Diameter (Wire)
    0.008 in
  • Face Width
    3/16 in
  • Fill Diameter
    0.0080 in
  • Trim Length
    1-1/2 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Material
    Steel
  • Max Rpm
    15000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424110655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)