Motion
0001107000
Wheel Brush - 1.0000 in Diam, 1/4 in Arbor Dia, 3/16 in Width, 20000 rpm
MI ITEM #03239453
MFR #0001107000
Price$48.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.0000 in Diam, 1/4 in Arbor Dia, 3/16 in Width, 20000 rpm
MI ITEM #03239453
MFR #0001107000

Mfr description
11070 1" CRIMP.WIRE BRUSH
  • Specially designed for effective brushing operations on internal surfaces and other hard-to-reach areas
  • Trim length: 13/64”
  • Face width: 3/16”
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.62/each

Specifications

Dimensions

  • Arbor Hole Size
    0.2500 in
  • Arbor Size
    0.2500 in
  • Bristle Diameter
    0.003 in
  • Brush Diameter
    1.0000 in
  • Center Hole Diameter
    0.2500 in
  • Diameter
    1.0000 in
  • Face Width
    3/16 in
  • Filament Wire Diameter
    0.0030 in
  • Filament Wire Diameter Range
    0.0030 in
  • Fill Diameter
    1.0000 in
  • Inside Diameter
    0.2500 in
  • Outside Diameter
    1.0000 in
  • Trim Length
    13/64 in
  • Unthreaded Arbor Diameter
    1/4 in

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Stainless Steel Wire
  • Manufacturer Stock Number
    0001107000
  • Material
    Stainless Steel Wire
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424110709
  • Wire Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)