Motion
0002001600
Wheel Brush - 8 in Diam, 3-1/4 in Arbor Dia, 9/16 in Width, 4800 rpm
Mi Item #03239458
MFR #0002001600
Price$55.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 3-1/4 in Arbor Dia, 9/16 in Width, 4800 rpm
Mi Item #03239458
MFR #0002001600

Mfr description
20016 8" BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.31/each

Specifications

Dimensions

  • Arbor Hole Size
    3-1/4 in
  • Arbor Size
    3-1/4 in
  • Brush Diameter
    8 in
  • Diameter
    8 in
  • Face Width
    9/16 in
  • Trim Length
    1-7/8 in
  • Unthreaded Arbor Diameter
    3-1/4 in

Details

  • Bristle Material
    Tampico
  • Bristle Type
    Straight
  • Brush Type
    Wheel
  • Material
    Tampico
  • Max Rpm
    4800 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424200165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)