Motion
0002107800
Wheel Brush - 10.0000 in Diam, 2 in Arbor Dia, 1/2 in Width, 3250 rpm
MI ITEM #03239460
MFR #0002107800
Price$215.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10.0000 in Diam, 2 in Arbor Dia, 1/2 in Width, 3250 rpm
MI ITEM #03239460
MFR #0002107800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$215.82/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2.0000 in
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    10.0000 in
  • Center Hole Diameter
    2.0000 in
  • Diameter
    10.0000 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0050 in
  • Filament Wire Diameter Range
    0.0050 in
  • Fill Diameter
    10.0000 in
  • Inside Diameter
    2.0000 in
  • Outside Diameter
    10.0000 in
  • Trim Length
    3-5/8 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Crimped Wheel
  • Brush Type
    Crimped Wheel
  • Connector Type
    Arbor Hole
  • Encapsulated Bristles
    No
  • Fill Material
    Crimped Wire
  • Manufacturer Stock Number
    0002107800
  • Material
    Crimped Wire
  • Max Rpm
    3250 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424210782
  • Wire Type
    Stainless Steel

Overview

Mfr description
21078 10" CRIMPED WIRE WHEEL
  • Specially designed for jobs where an extremely soft brushing action is needed
  • Available in both steel and stainless steel wire, their exceptional flexibility makes them very effective on irregularly shaped parts
  • Trim length: 3-5/8”
  • Face width: 1/2”
  • Arbor hole/shank stem size: 2”
  • Max RPM: 3,250
  • Applications: Soft brushing action, irregularly shaped parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought