Motion
0002158300
Wheel Brush - 6.0000 in Diam, 5/8 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #03239462
MFR #0002158300
Price$73.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6.0000 in Diam, 5/8 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #03239462
MFR #0002158300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.58/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Bristle Diameter
    0.006 in
  • Brush Diameter
    6.0000 in
  • Center Hole Diameter
    0.6250 in
  • Diameter
    6.0000 in
  • Face Width
    5/8 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Fill Diameter
    6.0000 in
  • Inside Diameter
    0.6250 in
  • Outside Diameter
    6.0000 in
  • Trim Length
    1-1/8 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Crimped Wheel
  • Brush Type
    Crimped Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Crimped Wire
  • Manufacturer Stock Number
    21583
  • Material
    Crimped Wire
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424215831
  • Wire Type
    Steel

Overview

Mfr description
21583 6X5/8X1/2X.006 WIRE BRUSH
  • More flexible than the wide and medium-duty styles
  • For wider surfaces where flexibility is required, can be mounted in multiples
  • All 3/8”-5/8” and 1/2”-5/8” arbor holes are supplied with a removable plastic adapter
  • Trim length: 1-1/8”
  • Face width: 5/8”
  • Fill material: Steel
  • Arbor hole/shank stem size: 5/8”
  • Max RPM: 5,000
  • Applications: Deburr and clean narrow areas, produce antique finishes, rust removal, paint removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought