Motion
0002210900
Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 3600 rpm
MI ITEM #03239468
MFR #0002210900
Your Price$147.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 3600 rpm
MI ITEM #03239468
MFR #0002210900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$147.27/each(List $176.73)

Overview

Mfr description
22109 10" MED. FACE WIRE WHEEL
  • Filled densely and uniformly with our special analysis steel wire
  • Adaptable to a wide range of equipment, combining excellent brushing characteristics with exceptionally long life
  • Also adaptable to multiple mounting for brushing wide areas
  • Arbor hole: 2”
  • Applications: Edge blending, deburring, rust removal, surface finishing, cleaning, general bench motor use

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.008 in
  • Trim Length
    2 in
  • Diameter
    10 in
  • Face Width
    1-1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Arbor Keyway
    With Arbor Keyway
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424221092
  • Brush Diameter
    10.0000 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Steel
  • Grade
    Medium
  • Fill Diameter
    0.0080 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought