Motion
0002233600
Wheel Brush - 14.0000 in Diam, 2 in Arbor Dia, 1 in Width, 2400 rpm
Mi Item #03239471
MFR #0002233600
Price$315.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 14.0000 in Diam, 2 in Arbor Dia, 1 in Width, 2400 rpm
Mi Item #03239471
MFR #0002233600

Mfr description
22336 14"X320KEX1X2.0AH BRUSH
  • Wide-face construction is highly effective on both metallic and non-metallic materials
  • Since the cutting action does not require the use of a compound, the need to clean finished parts is eliminated
  • May be used singly or mounted in multiple for a wider face
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.64/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2.0000 in
  • Brush Diameter
    14.0000 in
  • Center Hole Diameter
    2.0000 in
  • Diameter
    14.0000 in
  • Face Width
    1 in
  • Fill Diameter
    14.0000 in
  • Inside Diameter
    2.0000 in
  • Outside Diameter
    14.0000 in
  • Trim Length
    2-1/8 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Silicon Carbide
  • Grit Number
    320
  • Manufacturer Stock Number
    0002233600
  • Material
    Silicon Carbide
  • Max Rpm
    2400 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424223362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)