Motion
0002604200
Wheel Brush - 6 in Diam, 5/8 in Arbor Dia, 1/2 in Width, 9000 rpm
MI ITEM #03239473
MFR #0002604200
Price$65.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 5/8 in Arbor Dia, 1/2 in Width, 9000 rpm
MI ITEM #03239473
MFR #0002604200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.69/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    6.0000 in
  • Diameter
    6 in
  • Face Width
    1/2 in
  • Fill Diameter
    0.0140 in
  • Trim Length
    1-1/2 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Max Rpm
    9000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424260428

Overview

Mfr description
26042 6"X1/2"X5/8"X.014 BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought