Motion
0002623600
TufBrush™ Wheel Brush - 12 in Diam, 2 in Arbor Dia, 1/2 in Width, 5000 rpm
MI ITEM #03239475
MFR #0002623600
Your Price$171.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TufBrush™ Wheel Brush - 12 in Diam, 2 in Arbor Dia, 1/2 in Width, 5000 rpm
MI ITEM #03239475
MFR #0002623600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$171.51/each(List $205.81)

Overview

Mfr description
26236 12" X 1/2" X 2" X .020 BRUSH

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Bristle Diameter
    0.02 in
  • Trim Length
    2-1/4 in
  • Diameter
    12 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Arbor Keyway
    With Arbor Keyway
  • Max Rpm
    5000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424262361
  • Arbor Size
    2 in
  • Brush Diameter
    12 in
  • Diameter (Wire)
    0.020 in
  • Brush Type
    Wheel
  • Material
    Steel
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0200 in
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text