Motion
0003008300
End Brush - Stainless Steel Bristle, Crimped Type, 1 in Brush Dia, 20000 rpm Max
MI ITEM #03239482
MFR #0003008300
Price$31.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 1 in Brush Dia, 20000 rpm Max
MI ITEM #03239482
MFR #0003008300

Mfr description
30083 1" STAINLESS STEEL ROUND BRUSH
  • Ideal for a variety of general uses, including surface blending, cleaning and polishing
  • Can be used on CNC equipment
  • Engineered to operate at high speeds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.73/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1.0000 in
  • Diameter
    1 in
  • Fill Diameter
    0.0050 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Fill Material
    Stainless Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    622424300834

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)