Motion
0003065100
End Brush - Steel Bristle, Crimped Type, 1.7500 in Brush Dia, 25000 rpm Max
Mi Item #03239486
MFR #0003065100
Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 1.7500 in Brush Dia, 25000 rpm Max
Mi Item #03239486
MFR #0003065100

Mfr description
EB TY FLX 1-3/4"OD,.010CR AB
  • Preflared and bonded, with rigid elastomer supporting steel and stainless steel wire fill
  • Fill material: Steel
  • Max rpm: 25,000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.95/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    1-3/4 in
  • Diameter
    1.7500 in
  • Fill Diameter
    0.0100 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1/2 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Fill Material
    Steel
  • Flared Bristles
    Flared
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    622424306515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)