Motion
0003335900
Cup Brush - Steel Material, Knotted, 2.7500 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #03239489
MFR #0003335900
Price$26.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted, 2.7500 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #03239489
MFR #0003335900

Mfr description
33359 2-3/4" SMALL-GRIND KNOTTED CUP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.47/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8 in-11
  • Bristle Diameter  
    0.014 in
  • Brush Diameter
    2-3/4 in
  • Diameter  
    2.7500 in
  • Fill Diameter
    0.0140 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Brush Type
    Cup
  • Fill Material
    Steel
  • Max Rpm
    14000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424333597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)