Motion
0003336700
Cup Brush - Stainless Steel Material, Knotted, 2.7500 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #03239491
MFR #0003336700
Price$58.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Stainless Steel Material, Knotted, 2.7500 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #03239491
MFR #0003336700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$58.05/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8 in-11
  • Bristle Diameter  
    0.014 in
  • Brush Diameter
    2-3/4 in
  • Diameter  
    2.7500 in
  • Fill Diameter
    0.0140 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted
  • Brush Type
    Cup
  • Fill Material
    Stainless Steel
  • Max Rpm
    14000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424333672

Overview

Mfr description
33367 SS CUP BRUSH .014 WIRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought