Motion
0003511700
Side-Action Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.005", Bristle Material: Steel
MI ITEM #03239493
MFR #0003511700
List Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.005", Bristle Material: Steel
MI ITEM #03239493
MFR #0003511700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.27/each for your price

Overview

Mfr description
35117 1"X.005 SITUFT BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Steel
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1 in
  • Brush Length
    5/8 in
  • Overall Length
    2-1/4 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • UPC_NO
    622424351171
  • Shank Diameter
    0.1250 in
  • Specification
    ANSI B165.1, ANSI B165.2
  • Bristle Type
    Crimped
  • Diameter
    1 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text