Motion
0003602200
Side-Action Internal Tube Brush, Brush Dia: 3/8", Bristle Dia.: 0.005", Bristle Material: Steel
Mi Item #03239494
MFR #0003602200
Price$6.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 3/8", Bristle Dia.: 0.005", Bristle Material: Steel
Mi Item #03239494
MFR #0003602200

Mfr description
36022 BRUSH 3/8" HELITUF TUBE
  • Heavily filled, rugged brushing tools suitable for use by hand or in power tools
  • Should be used only with suitable holders and fully chucked
  • Stem size: 1/8”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.34/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    3/8 in
  • Brush Length
    1 in
  • Diameter
    0.3750 in
  • Face Width
    1.0000 in
  • Fill Diameter
    0.0050 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.1250 in
  • Stem Diameter
    1/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Internal
  • Fill Material
    Steel
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Side-Action
  • UPC_NO
    622424360227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)