Motion
0005100100
Internal Hand-Held Tube Brush, 0.004" Bristle Diameter, 3/16" Brush Diameter, 1-1/2" Brush
Mi Item #03239500
MFR #0005100100
Price$15.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.004" Bristle Diameter, 3/16" Brush Diameter, 1-1/2" Brush
Mi Item #03239500
MFR #0005100100

Mfr description
51001 BRUSH 3/16" WIRE TUBE 7"OAL
  • Brush area length: 1-1/2”
  • Overall length: 7”
  • Fill material: Steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.52/each

Specifications

Dimensions

  • Bristle Diameter
    0.004 in
  • Brush Diameter
    3/16 in
  • Brush Length
    1-1/2 in
  • Diameter
    0.1880 in
  • Overall Length
    7 in
  • Shank Diameter
    0.0937 in
  • Stem Diameter
    0.094 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • UPC_NO
    622424510011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)