Motion
0005102100
Double Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.006", Bristle Material: Steel
Mi Item #03239501
MFR #0005102100
Price$19.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.006", Bristle Material: Steel
Mi Item #03239501
MFR #0005102100

Mfr description
51021 1/2"X.006 TUBE BRUSH
  • Can be used as a hand tool, mounted in a drill press or on a portable power tool
  • Overall length: 5”
  • Fill material: Steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.88/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    1/2 in
  • Brush Length
    2 in
  • Diameter
    0.5000 in
  • Overall Length
    5 in
  • Shank Diameter
    0.1870 in
  • Stem Diameter
    0.187 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Double Spiral
  • Type
    Spiral
  • UPC_NO
    622424510219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)