Motion
0005102300
Double Spiral Internal Tube Brush, Brush Dia: 5/8", Bristle Dia.: 0.008", Bristle Material: Steel
Mi Item #03239502
MFR #0005102300
Price$18.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 5/8", Bristle Dia.: 0.008", Bristle Material: Steel
Mi Item #03239502
MFR #0005102300

Mfr description
51023 5/8" WIRE TUBE BRUSH .008
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.50/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Brush Diameter
    5/8 in
  • Brush Length
    2 in
  • Diameter
    0.6250 in
  • Face Width
    2.0000 in
  • Fill Diameter
    0.0080 in
  • Overall Length
    5.0000 in
  • Shank Diameter
    0.2080 in
  • Stem Diameter
    0.208 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Fill Material
    Steel
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Double Spiral
  • Type
    Spiral
  • UPC_NO
    622424510233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)