Motion
0005103100
Double Spiral Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.006", Bristle Material: Steel
MI ITEM #03239504
MFR #0005103100
Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.006", Bristle Material: Steel
MI ITEM #03239504
MFR #0005103100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.78/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    1 in
  • Brush Length
    2-1/2 in
  • Diameter
    1 in
  • Face Width
    2-1/2 in
  • Fill Diameter
    0.0060 in
  • Overall Length
    5.0000 in
  • Shank Diameter
    0.2380 in
  • Stem Diameter
    0.238 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Fill Material
    Steel
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Double Spiral
  • Type
    Spiral
  • UPC_NO
    622424510318

Overview

Mfr description
51031 1" WIRE TUBE BRUSH .006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought