Motion
0005110000
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 1/4" Brush Diameter, 2" Brush
Mi Item #03239506
MFR #0005110000
Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 1/4" Brush Diameter, 2" Brush
Mi Item #03239506
MFR #0005110000

Mfr description
51100 1/4" NYLON TUBE BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.03/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1/4 in
  • Brush Length
    2 in
  • Diameter
    0.2500 in
  • Overall Length
    6-1/4 in
  • Shank Diameter
    0.0937 in
  • Stem Diameter
    1/8 in

Details

  • Bristle Material
    Nylon
  • Bristle Type
    Straight
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    622424511001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)