Motion
0005110200
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 1/2" Brush Diameter, 3" Brush
Mi Item #03239507
MFR #0005110200
Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 1/2" Brush Diameter, 3" Brush
Mi Item #03239507
MFR #0005110200

Mfr description
51102 1/2X.008 NY TUBE BRUSH
  • Brush area length: 3”
  • Overall length: 8-1/2”
  • Fill material: Black nylon
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.66/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Brush Diameter
    1/2 in
  • Brush Length
    3 in
  • Diameter
    0.5000 in
  • Overall Length
    8-1/2 in
  • Shank Diameter
    0.0937 in
  • Stem Diameter
    1/8 in

Details

  • Bristle Material
    Nylon
  • Bristle Type
    Straight
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    622424511025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)