Motion
0005110300
Internal Hand-Held Tube Brush, 0.012" Bristle Diameter, 3/4" Brush Diameter, 3" Brush
MI ITEM #03239508
MFR #0005110300
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.012" Bristle Diameter, 3/4" Brush Diameter, 3" Brush
MI ITEM #03239508
MFR #0005110300

Mfr description
51103 3/4"X8 3/4"X.012 TUBE BRSH NYLON
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.45/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Brush Diameter
    3/4 in
  • Brush Length
    3 in
  • Diameter
    0.7500 in
  • Overall Length
    8-3/4 in
  • Shank Diameter
    0.1250 in
  • Stem Diameter
    1/8 in

Details

  • Bristle Material
    Nylon
  • Bristle Type
    Straight
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    622424511032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)