Motion
0005110900
Internal Hand-Held Tube Brush, 7/16" Brush Diameter, 3-1/2" Brush, 11-1/2" Overall
MI ITEM #03239509
MFR #0005110900
Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 7/16" Brush Diameter, 3-1/2" Brush, 11-1/2" Overall
MI ITEM #03239509
MFR #0005110900

Mfr description
51109 7/16" NYLON BRUSH PERCOLATOR
  • Features .010” white nylon in twisted wire stem/handle
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.28/each

Specifications

Dimensions

  • Brush Diameter
    7/16 in
  • Brush Length
    3-1/2 in
  • Diameter
    0.4375 in
  • Overall Length
    11-1/2 in
  • Shank Diameter
    0.1250 in
  • Stem Diameter
    1/8 in

Details

  • Bristle Material
    Nylon
  • Bristle Type
    Straight
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    622424511094

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)