Motion
0005114100
Internal Hand-Held Tube Brush, 0.003" Bristle Diameter, 1/8" Brush Diameter, 1" Brush
MI ITEM #03239510
MFR #0005114100
Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.003" Bristle Diameter, 1/8" Brush Diameter, 1" Brush
MI ITEM #03239510
MFR #0005114100

Mfr description
51141 BRUSH 1/8"DIA BRASS TUBE
  • Brush area length: 1”
  • Overall length: 6”
  • Fill material: Brass
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.20/each

Specifications

Dimensions

  • Bristle Diameter
    0.003 in
  • Brush Diameter
    1/8 in
  • Brush Length
    1 in
  • Diameter
    0.1250 in
  • Overall Length
    6 in
  • Shank Diameter
    0.0870 in
  • Stem Diameter
    0.087 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Straight
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • UPC_NO
    622424511414

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)