Motion
52053
Push Brooms - Material: Palmyra, 16-7/16 in Wide
MI ITEM #03239511
MFR #52053
List Price$38.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Brooms - Material: Palmyra, 16-7/16 in Wide
MI ITEM #03239511
MFR #52053

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$38.84/each for your price

Overview

Mfr description
52053 16-7/16"X3-1/2" STREET BROOM

Specifications

  • Block Width
    16-7/16 in
  • Bristle Material
    Palmyra
  • Trim Length
    7-1/4 in
  • Block Material
    Hardwood
  • Bristle Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought