Motion
0005400200
Refill for Duster with Hand Grip - Material: Horsehair, Color: Black
MI ITEM #03239517
MFR #0005400200
Price$29.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refill for Duster with Hand Grip - Material: Horsehair, Color: Black
MI ITEM #03239517
MFR #0005400200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.62/each

Specifications

Details

  • Duster Color
    Black
  • Duster Material
    Horsehair
  • Duster Product Type
    Duster with Hand Grip
  • UPC_NO
    622424540025

Overview

Mfr description
54002 8"X2-1/4" HORSEHAIR DUSTER
  • For fine or light applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought