Motion
0005401700
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/8", Face Size (LxW): 6 x 31/32"
Mi Item #03239521
MFR #0005401700
Price$10.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/8", Face Size (LxW): 6 x 31/32"
Mi Item #03239521
MFR #0005401700

Mfr description
54017 3X19 S/S SCH BRUSH
  • Kiln-dried hardwood for maximum tuft retention
  • Smooth machined finish provides excellent comfort in use
  • Hang-up hole for convenient storage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.16/each

Specifications

Dimensions

  • Bristle Diameter
    0.0120 in, 0.30 mm
  • Bristle Length
    1-1/8 in
  • Brush Length
    13.6875 in
  • Face Size Lxw
    6 x 31/32 in
  • Face Width
    6.0000 in, 152.40 mm
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0120 in
  • Overall Length
    13-11/16 in
  • Trim Length
    1.1250 in | 28.57 mm

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Brush Type
    Scratch
  • Fill Material
    Stainless Steel Wire
  • Handle Material
    Wood
  • Handle Shape
    Contoured
  • Handle Type
    Plastic
  • Manufacturer Stock Number
    0005401700
  • Material
    Stainless Steel Wire
  • Number Of Columns
    19
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Stainless Steel Wire Scratch Brush
  • Type
    Hand
  • UPC_NO
    622424540179
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)