Motion
0005402200
Handle-Style Wire Scratch Brush, Bristle Length: 7/16", Bristle Material: Stainless Steel
MI ITEM #03239523
MFR #0005402200
Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 7/16", Bristle Material: Stainless Steel
MI ITEM #03239523
MFR #0005402200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.75/each

Specifications

Dimensions

  • Bristle Diameter
    0.0060 in, 0.15 mm
  • Bristle Length
    7/16 in
  • Brush Length
    7.7500 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Overall Length
    7-3/4 in
  • Trim Length
    0.4375 in | 11.11 mm

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Brush Type
    Scratch
  • Fill Material
    Stainless Steel Wire
  • Handle Material
    Wood
  • Handle Shape
    Bent
  • Handle Type
    Wood Handle
  • Manufacturer Stock Number
    54022
  • Material
    Stainless Steel Wire
  • Number Of Columns
    7
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Length 7-3/4 in, Stainless Steel Wire 0.006 in, Trim 7/16 in
  • Type
    Hand
  • UPC_NO
    622424540223
  • Wire Type
    Stainless Steel

Overview

Mfr description
54022 3X7" 006 CLEAN/BRUSH
  • Molded plastic handle features hang-up hole for convenient storage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought