Motion
0005403600
Handle-Style Wire Scratch Brush, Bristle Length: 1", Face Size (LxW): 5-3/4 x 1-1/8"
Mi Item #03239526
MFR #0005403600
Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1", Face Size (LxW): 5-3/4 x 1-1/8"
Mi Item #03239526
MFR #0005403600

Mfr description
54036 4X18 PLATERS FINE WIRE
  • These handy, hardwood block brushes are indispensable for many hand brushing jobs in plating processes and fine metal finishing work
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.86/each

Specifications

Dimensions

  • Bristle Diameter
    0.0060 in, 0.15 mm
  • Bristle Length
    1 in
  • Brush Length
    13.2500 in
  • Face Size Lxw
    5-3/4 x 1-1/8 in
  • Face Width
    1.1250 in, 28.57 mm
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Overall Length
    13-1/4 in
  • Trim Length
    1.0000 in | 25.40 mm

Details

  • Abrasive Material
    Brass
  • Bristle Material
    Brass
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Brush Type
    Hand
  • Fill Material
    Brass Wire
  • Grade
    Fine
  • Handle Material
    Wood
  • Handle Shape
    Contoured
  • Handle Type
    Wood Handle
  • Manufacturer Stock Number
    0005403600
  • Material
    Brass Wire
  • Number Of Columns
    18
  • Number Of Pieces
    1
  • Number Of Rows
    4
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Brass Wire Scratch Brush 13-1/4 in
  • Type
    Hand
  • UPC_NO
    622424540360
  • Wire Type
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)