Motion
0005404300
Handle-Style Wire Scratch Brush, Bristle Length: 1", Face Size (LxW): 6 x 1-1/8"
Mi Item #03239527
MFR #0005404300
Price$10.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1", Face Size (LxW): 6 x 1-1/8"
Mi Item #03239527
MFR #0005404300

Mfr description
54043 4 X 18 ROWS PLATERS BRUSH
  • These handy, hardwood block brushes are indispensable for many hand brushing jobs in plating processes and fine metal finishing work
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.24/each

Specifications

Dimensions

  • Bristle Length
    1 in
  • Face Size Lxw
    6 x 1-1/8 in
  • Face Width
    1.1250 in, 28.57 mm
  • Overall Length
    13-1/4 in
  • Trim Length
    1.0000 in | 25.40 mm

Details

  • Bristle Material
    Palmyra, Tampico
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Brush Type
    Hand
  • Encapsulated Bristles
    No
  • Handle Material
    Wood
  • Handle Shape
    Long Handle
  • Handle Type
    Wood Handle
  • Manufacturer Stock Number
    0005404300
  • Number Of Columns
    18
  • Number Of Pieces
    1
  • Number Of Rows
    4
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Palmyra Tampico Hand Brush 6 in
  • Type
    Hand
  • UPC_NO
    622424540438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)