Motion
0005643900
Side-Action Internal Tube Brush, Brush Dia: 0.515", Grit Number: 500, Brush Length: 1"
Mi Item #03239534
MFR #0005643900
Price$16.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 0.515", Grit Number: 500, Brush Length: 1"
Mi Item #03239534
MFR #0005643900

Mfr description
56439 .515 ATB MICRO.ABR BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.93/each

Specifications

Dimensions

  • Brush Diameter
    0.515 in
  • Brush Length
    1 in
  • Diameter
    0.5150 in
  • Face Width
    1.0000 in
  • Overall Length
    5 in
  • Shank Diameter
    0.1750 in
  • Stem Diameter
    0.175 in

Details

  • Bristle Material
    Silicon Carbide
  • Bristle Type
    Straight
  • Brush Type
    Internal
  • Fill Material
    Silicon Carbide
  • Grit Number
    500
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Side-Action
  • UPC_NO
    622424564397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)