Motion
71102
Chip Brush - 2.0000 in, Gray Bristle, 2.2500 in Bristle Length
MI ITEM #03239541
MFR #71102
Your Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 2.0000 in, Gray Bristle, 2.2500 in Bristle Length
MI ITEM #03239541
MFR #71102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.28/each(List $10.68)

Overview

Mfr description
71102 2X9/16/2" FLAT VARNISH BRUSH
  • Plastic bow handle

Specifications

  • Brush Size
    2 in
  • Bristle Length
    2-1/4 in
  • Brush Material
    Gray Bristle
  • Brush Thickness
    7/16 in
  • Paint Type
    Oil Paints, Varnishes
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Features & Benefits
    • Plastic bow handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought