Motion
0007110500
Chip Brush - 4 in, Gray Bristle, 2-3/4 in Bristle Length
MI ITEM #03239543
MFR #0007110500
Price$22.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 4 in, Gray Bristle, 2-3/4 in Bristle Length
MI ITEM #03239543
MFR #0007110500

Mfr description
71105 BRUSH FLAT VARNISH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.31/each

Specifications

Dimensions

  • Bristle Length
    2-3/4 in
  • Brush Size
    4 in
  • Brush Thickness
    11/16 in

Details

  • Brush Material
    Gray Bristle
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Oil Paints, Varnishes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)