Motion
71115
Sash Brush - Plastic Handle, #10 Brush Size
MI ITEM #03239545
MFR #71115
Your Price$22.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Plastic Handle, #10 Brush Size
MI ITEM #03239545
MFR #71115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.02/each(List $25.33)

Overview

Mfr description
71115 10X1-16X2-5/8RD SASH BRUSH
  • Also used as a chip brush
  • Plastic handle

Specifications

  • Brush Size
    #10
  • Sash Type
    Angle Sash
  • Bristle Length
    2-5/8 in
  • Brush Material
    Gray China, Plastic
  • Brush Thickness
    1-1/16 in
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Bristle Material
    Gray China
  • Brush Style
    Round Sash
  • Color
    Gray (Bristle)
  • Length
    2-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought