Motion
73035
Chip Brush - 1-1/2 in, Black Tampico Fiber, 1-7/8 in Bristle Length
MI ITEM #03239546
MFR #73035
Your Price$7.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1-1/2 in, Black Tampico Fiber, 1-7/8 in Bristle Length
MI ITEM #03239546
MFR #73035

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.84/each(List $9.14)

Overview

Mfr description
73035 1-1/2" CHIP BRUSH
  • Wood handle

Specifications

  • Brush Size
    1-1/2 in
  • Bristle Length
    1-7/8 in
  • Brush Material
    Black Tampico Fiber
  • Brush Thickness
    11/16 in
  • Handle Material
    Wood
  • Package Quantity
    24
  • Bristle Material
    Black Tampico Fiber
  • Brush Style
    Chip
  • Color
    White
  • Features & Benefits
    • Wood handle
  • Length
    1-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought