Motion
0007500800
0007500800
Mi Item #03239550
MFR #0007500800
Price$11.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0007500800
Mi Item #03239550
MFR #0007500800

Mfr description
75008 BRUSH ARBOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.83/each

Specifications

Dimensions

  • For Arbor Size
    3/8 in
  • For Brush Diameter
    Up to 3 in
  • Overall Length
    1-3/4 in
  • Shank Diameter
    1/4 in

Details

  • UPC_NO
    622424750080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)